Nvent Caddy
Strut Pipe Clamp, Size 2 In, Type: Heavy Duty
Mfr # RIGD0200EG
Zoro # G0342824
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel
- Pipe Size (In.) 2 in
- Max. Load (Lb.) 800 lb
- Rod Size 2 3/8 in
- Type Heavy Duty
Explore More Products
- NVENT CADDY Strut Clamp, 1/2 In.Tube or 3/8 In.Pipe CCC0062
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/8 In 389001
- NVENT CADDY Insulated Strut Clamp, 2-1/2 In. Tube CCC0262
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In 389002
- NVENT CADDY Copper Tubing Strut Clamp, Size 3 In COPC0300CP
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp 389011
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube CCC0037
- NVENT CADDY Riser Clamp, 2 1/2 In, 255 lb Max Load 5110250CP
- NVENT CADDY Riser Clamp, 1/2 In, 255 lb Max Load 5110050CP
- BREEZE T-Bolt, HD, Spring, 3.75", Zinc Bolt, PK10 B9224-0375 B
- DIXON 0.5-0.75 in SINGLE PIN HD CLAMP 304 W/CROSS 13MHHM50-75
- Nvent Caddy Plumbing Accessories