KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Riser Clamp, 1 1/2 In, 255 lb Max Load

CADDY| Zoro #: G1903081| Mfr #: 5100150EG

$6.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1-1/2
Item: Riser Clamp
Includes: Bolt And Serrated Washer Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903081 Mfr #: 5100150EG
Pipe Size (In.): 1-1/2Item: Riser Clamp
Includes: Bolt And Serrated Washer NutDescription/Special Features: For Suspending Vertical Steel Pipe Risers
Max. Load (Lb.): 255Metal Detectable: Yes
Width (In.): 1Length (In.): 9 -7/8"
Material: Electro-galvanized SteelStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 1-1/2, Max. Load (Lb.) 255, Material of Construction Electro-Galvanized Steel, Length (In.) 9 -7/8 In., Width (In.) 1, Metal Detectable Yes, For Suspending Vertical Steel Pipe Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews