KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Riser Clamp, 1 1/4 In, 255 lb Max Load

CADDY| Zoro #: G0818474| Mfr #: 5100125EG

$4.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1-1/4
Item: Riser Clamp
Includes: Bolt And Serrated Washer Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818474 Mfr #: 5100125EG
Pipe Size (In.): 1-1/4Item: Riser Clamp
Includes: Bolt And Serrated Washer NutDescription/Special Features: For Suspending Vertical Steel Pipe Risers
Max. Load (Lb.): 255Metal Detectable: Yes
Width (In.): 1Length (In.): 9-7/16
Material: Electro-galvanized SteelStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 1-1/4, Max. Load (Lb.) 255, Material of Construction Electro-Galvanized Steel, Length (In.) 9-7/16, Width (In.) 1, Metal Detectable Yes, For Suspending Vertical Steel Pipe Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews