Nvent Caddy
EZ-Riser Riser Clamp, 1 In, 255 lb Max Load
Mfr # 5100100EG
Zoro # G1429163
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electrogalvanized Steel
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 255 lb
- Width (In.) 1 in
- Length (In.) 9 in
Explore More Products
- NVENT CADDY Tubing Strut Clip, Size 3/4 In TSM0087
- NVENT CADDY Strut Pipe Clamp, Size 1 In RIGD0100S4
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube CCC0112
- NVENT CADDY Riser Clamp EZR0400
- NVENT CADDY Strut Pipe Clamp, Size 1 1/2 In RIGD0150S4
- NVENT CADDY Strut Cushion Clamp, 1 In Pipe CCC0125
- NVENT CADDY Insulated Strut Clamp, 4 In. Copper Tube CCC0412
- NVENT CADDY Copper Tubing Strut Clamp, Size 2 In COPC0200CP
- NVENT CADDY EZ-Riser Riser Clamp, 1 1/2 In, 255 lb Max Load 5100150EG
- WATER-TITE Half Clamp 3/4" 82855
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS CN40SS
- Nvent Caddy Plumbing Accessories