KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Riser Clamp, 1/2 In, 255 lb Max Load

CADDY| Zoro #: G1339371| Mfr #: 5100050EG

$4.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 255
Material: Electro-galvanized Steel
Description/Special Features: For Suspending Vertical Steel Pipe Risers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339371 Mfr #: 5100050EG
Max. Load (Lb.): 255Material: Electro-galvanized Steel
Description/Special Features: For Suspending Vertical Steel Pipe RisersLength (In.): 8-1/2
Width (In.): 1Metal Detectable: Yes
Item: Riser ClampPipe Size (In.): 1/2
Includes: Bolt And Serrated Washer NutStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 1/2, Max. Load (Lb.) 255, Material of Construction Electro-Galvanized Steel, Length (In.) 8-1/2, Width (In.) 1, Metal Detectable Yes, For Suspending Vertical Steel Pipe Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews