BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EZ-Riser Riser Clamp, 2 1/2 In, 390 lb Max Load

CADDY| Zoro #: G2064535| Mfr #: 5100250EG

$7.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: YesMax. Load (Lb.): 390Length (In.): 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064535 Mfr #: 5100250EG
Metal Detectable: YesMax. Load (Lb.): 390
Length (In.): 11Width (In.): 1-3/16
Material: Electro-galvanized SteelPipe Size (In.): 2-1/2
Item: Riser ClampDescription/Special Features: For Suspending Vertical Steel Pipe Risers
Includes: Bolt And Serrated Washer NutStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 2-1/2, Max. Load (Lb.) 390, Material of Construction Electro-Galvanized Steel, Length (In.) 11, Width (In.) 1-3/16, Metal Detectable Yes, For Suspending Vertical Steel Pipe Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews