KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Riser Clamp, 2 In, 255 lb Max Load

CADDY| Zoro #: G1492267| Mfr #: 5100200EG

$6.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 2
Item: Riser Clamp
Includes: Bolt And Serrated Washer Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492267 Mfr #: 5100200EG
Pipe Size (In.): 2Item: Riser Clamp
Includes: Bolt And Serrated Washer NutDescription/Special Features: For Suspending Vertical Steel Pipe Risers
Max. Load (Lb.): 255Metal Detectable: Yes
Width (In.): 1-3/16Length (In.): 10-1/4
Material: Electro-galvanized SteelStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 2, Max. Load (Lb.) 255, Material of Construction Electro-Galvanized Steel, Length (In.) 10-1/4, Width (In.) 1-3/16, Metal Detectable Yes, For Suspending Vertical Steel Pipe Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews