Riser Clamp, 3 In, 530 lb Max Load

CADDY| Zoro #: G0515085| Mfr #: 5100300EG

$8.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3
Item: Riser Clamp
Includes: Bolt And Serrated Washer Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515085 Mfr #: 5100300EG
Pipe Size (In.): 3Item: Riser Clamp
Includes: Bolt And Serrated Washer NutDescription/Special Features: For Suspending Vertical Steel Pipe Risers
Max. Load (Lb.): 530Metal Detectable: Yes
Width (In.): 1-3/16Length (In.): 11-3/4
Material: Electro-galvanized SteelStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 3, Max. Load (Lb.) 530, Material of Construction Electro-Galvanized Steel, Length (In.) 11-3/4, Width (In.) 1-3/16, Metal Detectable Yes, For Suspending Vertical Steel Pipe Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews