SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Riser Clamp, 3 In, 530 lb Max Load

CADDY| Zoro #: G2369823| Mfr #: 5110300CP

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3Includes: Bolt And Serrated Washer NutItem: Riser Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369823 Mfr #: 5110300CP
Pipe Size (In.): 3Includes: Bolt And Serrated Washer Nut
Item: Riser ClampStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Material: Copper Electro Plated SteelDescription/Special Features: For Suspending Vertical Steel Type K Or L Copper Tubing Risers
Metal Detectable: YesWidth (In.): 1-1/4
Max. Load (Lb.): 530Length (In.): 12
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 3, Max. Load (Lb.) 530, Material of Construction Copper Electro Plated Steel, Length (In.) 12, Width (In.) 1-1/4, Metal Detectable Yes, For Suspending Vertical Steel Type K Or L Copper Tubing Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews