DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Riser Clamp, 3/4 In, 255 lb Max Load

CADDY| Zoro #: G0870746| Mfr #: 5100075EG

$4.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 255
Pipe Size (In.): 3/4
Width (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870746 Mfr #: 5100075EG
Max. Load (Lb.): 255Pipe Size (In.): 3/4
Width (In.): 1Includes: Bolt And Serrated Washer Nut
Material: Electro-galvanized SteelStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Description/Special Features: For Suspending Vertical Steel Pipe RisersMetal Detectable: Yes
Length (In.): 9Item: Riser Clamp
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 3/4, Max. Load (Lb.) 255, Material of Construction Electro-Galvanized Steel, Length (In.) 9, Width (In.) 1, Metal Detectable Yes, For Suspending Vertical Steel Pipe Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews