KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Riser Clamp, 3/4 In, 255 lb Max Load

CADDY| Zoro #: G1116753| Mfr #: 5110075CP

$3.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 255
Material: Copper Electro Plated Steel
Description/Special Features: For Suspending Vertical Steel Type K Or L Copper Tubing Risers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116753 Mfr #: 5110075CP
Max. Load (Lb.): 255Material: Copper Electro Plated Steel
Description/Special Features: For Suspending Vertical Steel Type K Or L Copper Tubing RisersLength (In.): 9-1/4
Width (In.): 1Metal Detectable: Yes
Item: Riser ClampPipe Size (In.): 3/4
Includes: Bolt And Serrated Washer NutStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 3/4, Max. Load (Lb.) 255, Material of Construction Copper Electro Plated Steel, Length (In.) 9-1/4, Width (In.) 1, Metal Detectable Yes, For Suspending Vertical Steel Type K Or L Copper Tubing Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews