BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Riser Clamp, 6 In, 1570 lb Max Load

CADDY| Zoro #: G2045382| Mfr #: 5100600EG

$23.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: YesMax. Load (Lb.): 1570Length (In.): 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045382 Mfr #: 5100600EG
Metal Detectable: YesMax. Load (Lb.): 1570
Length (In.): 16Width (In.): 2
Material: Electro-galvanized SteelPipe Size (In.): 6
Item: Riser ClampDescription/Special Features: For Suspending Vertical Steel Pipe Risers
Includes: Bolt And Serrated Washer NutStandards: Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Country of Origin (subject to change): China

Description

Riser Clamp, Pipe Size (In.) 6, Max. Load (Lb.) 1570, Material of Construction Electro-Galvanized Steel, Length (In.) 16, Width (In.) 2, Metal Detectable Yes, For Suspending Vertical Steel Pipe Risers, Includes Bolt And Serrated Washer Nut, Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Reviews