DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rod Coupling, 1/4 In Rod, 240 lb Max Load

CADDY| Zoro #: G2344264| Mfr #: 0250025EG

$0.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/4
Item: Rod Coupling
Description/Special Features: For Joining Two Lengths Of Similar Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344264 Mfr #: 0250025EG
Pipe Size (In.): 1/4Item: Rod Coupling
Description/Special Features: For Joining Two Lengths Of Similar Threaded RodMetal Detectable: Yes
Thread Size (In.): 1/4Rod Size: 1/4
Length (In.): 7/8Material: Electro-galvanized Steel
Max. Load (Lb.): 240Country of Origin (subject to change): China

Description

Rod Coupling, Pipe Size (In.) 1/4, Rod Size 1/4, Max. Load (Lb.) 240, Material of Construction Electro-Galvanized Steel, Length (In.) 7/8, Thread Size (In.) 1/4, Metal Detectable Yes, For Joining Two Lengths Of Similar Threaded Rod

Reviews