Rod Hanger, Steel, Pre-Galvanized

CADDY| Zoro #: G0808981| Mfr #: 4TIB

$1.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Conduit and Cable Hangers
Material: Steel
For Use With: Plain or Threaded Rods, Wire Drops
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808981 Mfr #: 4TIB
Sub-Category: Conduit and Cable HangersMaterial: Steel
For Use With: Plain or Threaded Rods, Wire DropsFinish: Pre-Galvanized
Item: Rod HangerThread Size: 1/4-20
Country of Origin (subject to change): United States

Description

Rod Hanger, Steel, For Use With Plain or Threaded Rods, Wire Drops, Finish Pre-Galvanized, Thread Size 1/4-20

Reviews