Side Mount Strap, Size 1 1/4 In, PK5

CADDY| Zoro #: G0547416| Mfr #: 1090125EG

$8.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1-1/4
Item: Pipe Strap
Includes: Mounting Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0547416 Mfr #: 1090125EG
Pipe Size (In.): 1-1/4Item: Pipe Strap
Includes: Mounting ScrewDescription/Special Features: Recommended To Support CPVC Pipe
Type: Side MountWidth (In.): 1-3/16
Length (In.): 2-15/16Material: Pre-Galvanized Steel
Standards: Ul and cUL ListedMetal Detectable: Yes
Country of Origin (subject to change): United States

Description

Pipe Strap, Side Mount, Pipe Size (In.) 1-1/4, Material of Construction Pre-Galvanized Steel, Length (In.) 2-15/16, Width (In.) 1-3/16, Metal Detectable Yes, Recommended To Support CPVC Pipe, Includes Mounting Screw, Standards UL And cUL Listed, Package Quantity 5

Reviews