Shop Alternate Products
This Product is Discontinued
Nvent Caddy
Side Mount Strap, Size 2 In, PK5 (Discontinued)
Mfr # 1090200EG
Zoro # G0448052
This Product is Discontinued
Key Features
- Material Pre-Galvanized Steel
- Length (In.) 3-5/8
- Pipe Size (In.) 2
- Width (In.) 1-3/16
- Includes Mounting Screw