BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Side Mount Strap, Size 3/4 In, PK5

CADDY| Zoro #: G2392022| Mfr #: 1090075EG

$5.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Side MountPipe Size (In.): 3/4Includes: Mounting Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392022 Mfr #: 1090075EG
Type: Side MountPipe Size (In.): 3/4
Includes: Mounting ScrewItem: Pipe Strap
Standards: Ul and cUL ListedMaterial: Pre-Galvanized Steel
Description/Special Features: Recommended To Support CPVC PipeWidth (In.): 1-3/16
Metal Detectable: YesLength (In.): 2-5/16
Country of Origin (subject to change): United States

Description

Pipe Strap, Side Mount, Pipe Size (In.) 3/4, Material of Construction Pre-Galvanized Steel, Length (In.) 2-5/16, Width (In.) 1-3/16, Metal Detectable Yes, Recommended To Support CPVC Pipe, Includes Mounting Screw, Standards UL And cUL Listed, Package Quantity 5

Reviews