Single Hole Wrap Around Strap, 1 In, PK5

CADDY| Zoro #: G1430965| Mfr #: 1070100EG

$5.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Wrap Around, Single Hole
Description/Special Features: Recommended To Support CPVC Pipe
Length (In.): 2-11/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430965 Mfr #: 1070100EG
Type: Wrap Around, Single HoleDescription/Special Features: Recommended To Support CPVC Pipe
Length (In.): 2-11/16Material: Pre-Galvanized Steel
Width (In.): 1-3/16Metal Detectable: Yes
Item: Pipe StrapPipe Size (In.): 1
Includes: Mounting ScrewStandards: Ul and cUL Listed
Country of Origin (subject to change): United States

Description

Pipe Strap, Wrap Around, Single Hole, Pipe Size (In.) 1, Material of Construction Pre-Galvanized Steel, Length (In.) 2-11/16, Width (In.) 1-3/16, Metal Detectable Yes, Recommended To Support CPVC Pipe, Includes Mounting Screw, Standards UL And cUL Listed, Package Quantity 5

Reviews