Nvent Caddy
EZ-Riser Single Hole Wrap Strap, 3/4 In, PK5
Mfr # 1070075EG
Zoro # G2147311
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Length (In.) 2 3/8 in
- Width 1-3/16"
- Pipe Size (In.) 3/4 in
- Standards cUL Listed, UL Listed
Explore More Products
- NVENT CADDY EZ-Riser Two Hole Strap, Size 1 In, PK5 1080100EG
- NVENT CADDY EZ-Riser Single Hole Wrap Around Strap, 1 In, PK5 1070100EG
- NVENT CADDY Strap Hanger Angled Clip MSR24
- NVENT CADDY Two Hole Strap, Size 1 1/2 In, PK5 1080150EG
- NVENT CADDY EZ-Riser Two Hole Strap, Size 2 In, PK5 1080200EG
- NVENT CADDY EZ-Riser Single Hole Around Wrap Strap, 2 In, PK5 1070200EG
- NVENT CADDY Thread Rod Retainer Strap, 12.5"L, 1.75"W RS12
- NVENT CADDY Two Hole Strap, Size 1 1/4 In, PK5 1080125EG
- NVENT CADDY Side Mount Strap, Size 1 1/2 In, PK5 1090150EG
- ANVIL 188D 1 TWO HOLE 90 SO F/CPVC 0500381629
- ZORO SELECT Tube Strap, 3/8 In, PK5 U624 3/8
- Nvent Caddy Plumbing Accessories