Shop Alternate Products
This Product is Discontinued
Nvent Caddy
Slip Lock Strap, 3/8 IN Rod, Size 10 In (Discontinued)
Mfr # 034SL1000EG
Zoro # G0898746
This Product is Discontinued
Key Features
- Material Pre-Galvanized Steel
- Length (In.) 10
- Rod Size 3/8"
- Type For 3/8" Rod Size
- Description/Special Features Retrofit Retainer Strap For 300/310 Beam Clamps