KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slip Lock Strap, 3/8 IN Rod, Size 12 In

CADDY| Zoro #: G0810774| Mfr #: 034SL1200EG

$1.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 3/8
Type: For 3/8" Rod Size
Item: Slip Lock Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810774 Mfr #: 034SL1200EG
Thread Size (In.): 3/8Type: For 3/8" Rod Size
Item: Slip Lock StrapDescription/Special Features: Retrofit Retainer Strap For 300/310 Beam Clamps
Metal Detectable: YesWidth (In.): 1-3/8
Rod Size: 3/8"Length (In.): 12
Material: Pre-Galvanized SteelCountry of Origin (subject to change): United States

Description

Slip Lock Strap, For 3/8 In. Rod Size, Rod Size 3/8 In., Material of Construction Pre-Galvanized Steel, Length (In.) 12, Width (In.) 1-3/8, Thread Size (In.) 3/8, Metal Detectable Yes, Retrofit Retainer Strap For 300/310 Beam Clamps

Reviews