KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Clevis, Size 2 In

CADDY| Zoro #: G0802593| Mfr #: 4270200EG

$2.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 3-3/8
Max. Load (Lb.): 610
Type: Slotted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802593 Mfr #: 4270200EG
Width (In.): 3-3/8Max. Load (Lb.): 610
Type: SlottedDescription/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 2
Item: Clevis HangerLength (In.): 4-13/16
Material: Electro-galvanized SteelStandards: UL Listed And FM Approved, Conforms with Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)
Country of Origin (subject to change): China

Description

Clevis Hanger, Slotted, Pipe Size (In.) 2, Rod Size 3/8 In., Max. Load (Lb.) 610, Material of Construction Electro-Galvanized Steel, Length (In.) 4-13/16, Width (In.) 3-3/8, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards UL Listed And FM Approved, Conforms with Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)

Reviews