PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Split Ring Hanger, 1 1/2 In, 180 lb Max

CADDY| Zoro #: G1541504| Mfr #: 4550150PL

$3.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1-1/2Type: Split Ring HangerItem: Split Ring Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541504 Mfr #: 4550150PL
Pipe Size (In.): 1-1/2Type: Split Ring Hanger
Item: Split Ring HangerMax. Load (Lb.): 180
Thread Size (In.): 3/8Length (In.): 2-5/8
Includes: Bolt and NutStandards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)
Material: Cast ironDescription/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Rod Size: 3/8"Metal Detectable: Yes
Country of Origin (subject to change): China

Description

Split Ring Hanger, Split Ring Hanger, Pipe Size (In.) 1-1/2, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Cast Iron, Length (In.) 2-5/8, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Bolt And Nut, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Reviews