BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Split Ring Hanger, 1 1/2 In, 180 lb Max

CADDY| Zoro #: G1894295| Mfr #: 4560150CP

$3.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 2-1/8Material: Copper Electro Plated Cast IronThread Size (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894295 Mfr #: 4560150CP
Length (In.): 2-1/8Material: Copper Electro Plated Cast Iron
Thread Size (In.): 3/8Pipe Size (In.): 1-1/2
Rod Size: 3/8"Includes: Bolt and Nut
Standards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)Metal Detectable: Yes
Max. Load (Lb.): 180Item: Split Ring Hanger
Description/Special Features: Recommended for The Suspension of Stationary Non-Insulated Copper Tube LinesType: Split Ring Hanger
Country of Origin (subject to change): China

Description

Split Ring Hanger, Split Ring Hanger, Pipe Size (In.) 1-1/2, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Copper Electro Plated Cast Iron, Length (In.) 2-1/8, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended for The Suspension of Stationary Non-Insulated Copper Tube Lines, Includes Bolt And Nut, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Reviews