Split Ring Hanger, 1 1/4 In, 180 lb Max

CADDY| Zoro #: G0577437| Mfr #: 4550125PL

$2.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 180
Includes: Bolt and Nut
Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577437 Mfr #: 4550125PL
Max. Load (Lb.): 180Includes: Bolt and Nut
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 1-1/4
Type: Split Ring HangerItem: Split Ring Hanger
Length (In.): 2-3/8Material: Cast iron
Standards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)Metal Detectable: Yes
Country of Origin (subject to change): China

Description

Split Ring Hanger, Split Ring Hanger, Pipe Size (In.) 1-1/4, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Cast Iron, Length (In.) 2-3/8, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Bolt And Nut, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Reviews