Nvent Caddy
Split Ring Hanger, 1/2 In, 180 lb Max Load
Mfr # 4560050CP
Zoro # G2475094
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1/2 in
- Type Split Ring Hanger
- Rod Size 3/8 in
- Material Copper-Plated Cast Iron
- Includes Bolt And Nut
Explore More Products
- NVENT CADDY J Hanger Felt Lined, Size 3 In 4180300FL
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In 1010300CP
- NVENT CADDY Clevis Hanger, Size 3 In 4060300S4
- NVENT CADDY Cast Iron Split Ring Hanger, 4" 4550400PL
- NVENT CADDY Loop Hanger, J, 6 In, Electro-Zinc Plated 4180600EG
- NVENT CADDY Loop Hanger, J, 1 In, Electro-Zinc Plated 4180100EG
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/4 In 1010125CP
- NVENT CADDY U Bolt w/ Nuts, 3/4 In, 435 lb Max Load 150M0075PL
- NVENT CADDY Loop Hanger, Size 1 1/2 In 1050150S4
- BEHRINGER Threaded Mount Hanger 316SS 4" T CHT-PS-400-X
- SIOUX CHIEF HANGER SPLIT RING 1-1/2"" 516-6GPK2
- Nvent Caddy Plumbing Accessories