Nvent Caddy
Split Ring Hanger, 2 In, 180 lb Max Load, Material: Copper Electro Plated Cast Iron
Mfr # 4560200CP
Zoro # G1990326
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring Hanger
- Includes Bolt And Nut
- Pipe Size (In.) 2 in
- Thread Size (In.) 3/8
- Description/Special Features Recommended for The Suspension of Stationary Non-Insulated Copper Tube Lines
Explore More Products
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load 4560050CP
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 6 In 1150600EG
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Length (In.): 1 3/8 in 4560075CP
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In, Length (In.): 3 3/4 in 4550250EG
- NVENT CADDY Loop Hanger, J, 1 In, Electro-Zinc Plated 4180100EG
- NVENT CADDY Clevis Hanger, 1 In, 215 lb Max Load 4020100CP
- NVENT CADDY Clevis Hanger, Size 1 1/4 In 4060125S4
- NVENT CADDY Clevis Hanger, 2 In, 215 lb Max Load 4020200CP
- NVENT CADDY Clevis Hanger, Size 3 1/2 In 4060350S4
- DIXON Hex Hanger with Nitrile Grommets, 2" B24RG-G200
- NVENT CADDY Split Ring Hanger, Size 1/2 In 4550050EG
- Nvent Caddy Pipe Hangers