SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Split Ring Hanger, 3/4 In, 180 lb Max Load

CADDY| Zoro #: G1185107| Mfr #: 4560075CP

$2.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Recommended for The Suspension of Stationary Non-Insulated Copper Tube LinesIncludes: Bolt and NutLength (In.): 1-3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185107 Mfr #: 4560075CP
Description/Special Features: Recommended for The Suspension of Stationary Non-Insulated Copper Tube LinesIncludes: Bolt and Nut
Length (In.): 1-3/8Type: Split Ring Hanger
Max. Load (Lb.): 180Metal Detectable: Yes
Pipe Size (In.): 3/4Material: Copper Electro Plated Cast Iron
Standards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)Item: Split Ring Hanger
Thread Size (In.): 3/8Rod Size: 3/8"
Country of Origin (subject to change): China

Description

Split Ring Hanger, Split Ring Hanger, Pipe Size (In.) 3/4, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Copper Electro Plated Cast Iron, Length (In.) 1-3/8, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended for The Suspension of Stationary Non-Insulated Copper Tube Lines, Includes Bolt And Nut, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Reviews