KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Split Ring Hanger, 3/8 In, 180 lb Max Load

CADDY| Zoro #: G2405916| Mfr #: 4550037PL

$1.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 180
Includes: Bolt and Nut
Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405916 Mfr #: 4550037PL
Max. Load (Lb.): 180Includes: Bolt and Nut
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 3/8
Type: Split Ring HangerItem: Split Ring Hanger
Length (In.): 1-5/16Material: Cast iron
Standards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)Metal Detectable: Yes
Country of Origin (subject to change): China

Description

Split Ring Hanger, Split Ring Hanger, Pipe Size (In.) 3/8, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Cast Iron, Length (In.) 1-5/16, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Bolt And Nut, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Reviews