KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Split Ring Hanger, Size 2 1/2 In

CADDY| Zoro #: G1491375| Mfr #: 4550250EG

$5.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 300
Type: Stand Off
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491375 Mfr #: 4550250EG
Max. Load (Lb.): 300Type: Stand Off
Metal Detectable: YesPipe Size (In.): 2-1/2
Width (In.): 5/8Material: Electro-Galvanized Cast Iron
Length (In.): 3-3/4Item: Split Ring Hanger
Description/Special Features: Recommended for The Suspension of Stationary Non-Insulated Pipe LinesThread Size (In.): 1/2
Standards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)Rod Size: 1/2"
Country of Origin (subject to change): China

Description

Split Ring Hanger, Stand Off, Pipe Size (In.) 2-1/2, Rod Size 1/2 In., Max. Load (Lb.) 300, Material of Construction Electro-Galvanized Cast Iron, Length (In.) 3-3/4, Width (In.) 5/8, Thread Size (In.) 1/2, Metal Detectable Yes, Recommended for The Suspension of Stationary Non-Insulated Pipe Lines, Standards Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)

Reviews