KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Split Ring Hanger, Size 2 In

CADDY| Zoro #: G1831803| Mfr #: 4550200EG

$5.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1/2
Max. Load (Lb.): 180
Type: Stand Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831803 Mfr #: 4550200EG
Width (In.): 1/2Max. Load (Lb.): 180
Type: Stand OffDescription/Special Features: Recommended for The Suspension of Stationary Non-Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 2
Item: Split Ring HangerLength (In.): 3-1/8
Material: Electro-Galvanized Cast IronStandards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)
Country of Origin (subject to change): China

Description

Split Ring Hanger, Stand Off, Pipe Size (In.) 2, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Electro-Galvanized Cast Iron, Length (In.) 3-1/8, Width (In.) 1/2, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended for The Suspension of Stationary Non-Insulated Pipe Lines, Standards Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)

Reviews