HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Split Ring Hanger, Size 3 In

CADDY| Zoro #: G1172796| Mfr #: 4550300PL

$6.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3
Metal Detectable: Yes
Type: Stand Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172796 Mfr #: 4550300PL
Pipe Size (In.): 3Metal Detectable: Yes
Type: Stand OffDescription/Special Features: Recommended for The Suspension of Stationary Non-Insulated Pipe Lines
Thread Size (In.): 1/2Max. Load (Lb.): 300
Width (In.): 5/8Material: Cast iron
Standards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)Rod Size: 1/2"
Length (In.): 4-3/8Item: Split Ring Hanger
Country of Origin (subject to change): China

Description

Split Ring Hanger, Stand Off, Pipe Size (In.) 3, Rod Size 1/2 In., Max. Load (Lb.) 300, Material of Construction Cast Iron, Length (In.) 4-3/8, Width (In.) 5/8, Thread Size (In.) 1/2, Metal Detectable Yes, Recommended for The Suspension of Stationary Non-Insulated Pipe Lines, Standards Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)

Reviews