BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Split Ring Hanger, Size 3/4 In

CADDY| Zoro #: G0517605| Mfr #: 4550075EG

$2.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 7/16Length (In.): 1-3/4Material: Electro-Galvanized Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0517605 Mfr #: 4550075EG
Width (In.): 7/16Length (In.): 1-3/4
Material: Electro-Galvanized Cast IronThread Size (In.): 3/8
Pipe Size (In.): 3/4Rod Size: 3/8-16 UNC 2B
Standards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)Metal Detectable: Yes
Max. Load (Lb.): 180Item: Split Ring Hanger
Description/Special Features: Recommended for The Suspension of Stationary Non-Insulated Pipe LinesType: Stand Off
Country of Origin (subject to change): China

Description

Split Ring Hanger, Stand Off, Pipe Size (In.) 3/4, Rod Size 3/8-16 UNC 2B, Max. Load (Lb.) 180, Material Electro-Galvanized Cast Iron, Length (In.) 1-3/4, Width (In.) 7/16, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended for The Suspension of Stationary Non-Insulated Pipe Lines, Standards Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)

Reviews