Split Ring Hanger, Size 4 In

CADDY| Zoro #: G2327062| Mfr #: 4550400PL

$7.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 4
Metal Detectable: Yes
Type: Stand Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327062 Mfr #: 4550400PL
Pipe Size (In.): 4Metal Detectable: Yes
Type: Stand OffDescription/Special Features: Recommended for The Suspension of Stationary Non-Insulated Pipe Lines
Thread Size (In.): 1/2Max. Load (Lb.): 300
Width (In.): 11/16Material: Cast iron
Standards: Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)Rod Size: 1/2"
Length (In.): 5-3/8Item: Split Ring Hanger
Country of Origin (subject to change): China

Description

Split Ring Hanger, Stand Off, Pipe Size (In.) 4, Rod Size 1/2 In., Max. Load (Lb.) 300, Material of Construction Cast Iron, Length (In.) 5-3/8, Width (In.) 11/16, Thread Size (In.) 1/2, Metal Detectable Yes, Recommended for The Suspension of Stationary Non-Insulated Pipe Lines, Standards Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 (Type 12)

Reviews