KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Channel Washer, 1/2 In, Steel

CADDY| Zoro #: G2141212| Mfr #: F150000EG

$1.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Square Channel Washer
Description/Special Features: For Strut Channel
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141212 Mfr #: F150000EG
Item: Square Channel WasherDescription/Special Features: For Strut Channel
Metal Detectable: YesBolt Size (In.): 1/2
Material: Electro-galvanized SteelHeight (In.): 1-5/8
Country of Origin (subject to change): United States

Description

Square Channel Washer, Material of Construction Electro-Galvanized Steel, Height (In.) 1-5/8, Bolt Size (In.) 1/2, Metal Detectable Yes, For Strut Channel

Reviews