PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Strap Hanger Angled Clip

CADDY| Zoro #: G0618703| Mfr #: MSR24

$1.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Hammer On, Angled ClipMax. Load (Lb.): 200Item: Strap Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618703 Mfr #: MSR24
Type: Hammer On, Angled ClipMax. Load (Lb.): 200
Item: Strap HangerMaterial: Steel, Pre-Galvanized Spring Steel
Description/Special Features: Supports Pipe Or Duct From Flange With Banding Or Strapping; Accepts Strap Up To 1 1/4" WideMetal Detectable: Yes
Country of Origin (subject to change): United States

Description

Strap Hanger, Hammer On, Angled Clip, Max. Load (Lb.) 200, Material of Construction Steel, Pre-Galvanized Spring Steel, Metal Detectable Yes, Supports Pipe Or Duct From Flange With Banding Or Strapping; Accepts Strap Up To 1 1/4 In. Wide

Reviews