KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strut Clamp, 3/8 In.Tube or 1/4In.Pipe

CADDY| Zoro #: G1151245| Mfr #: CCC0050

$3.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/4
Type: Tubing
Item: Strut Cushion Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151245 Mfr #: CCC0050
Pipe Size (In.): 1/4Type: Tubing
Item: Strut Cushion ClampDescription/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Metal Detectable: YesWidth (In.): 1.562
Length (In.): 1.52Material: Electro-Galvanized Steel with Polypropylene Cushion
Tube Size (In.): 3/8 Copper TubeCountry of Origin (subject to change): China

Description

Strut Cushion Clamp, Tubing, Pipe Size (In.) 1/4, Tube Size (In.) 3/8 Copper Tube, Material of Construction Electro-Galvanized Steel with Polypropylene Cushion, Length (In.) 1.52, Width (In.) 1.562, Metal Detectable Yes, Ideal For Multiple Runs While Absorbing Shock and Vibration

Reviews