Strut Cushion Clamp, 1 In Pipe

CADDY| Zoro #: G0676584| Mfr #: CCC0125

$5.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1.562
Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Type: Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676584 Mfr #: CCC0125
Width (In.): 1.562Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Type: TubingMaterial: Electro-Galvanized Steel with Polypropylene Cushion
Metal Detectable: YesItem: Strut Cushion Clamp
Length (In.): 2.58Pipe Size (In.): 1
Country of Origin (subject to change): China

Description

Strut Cushion Clamp, Tubing, Pipe Size (In.) 1, Material of Construction Electro-Galvanized Steel with Polypropylene Cushion, Length (In.) 2.58, Width (In.) 1.562, Metal Detectable Yes, Ideal For Multiple Runs While Absorbing Shock and Vibration

Reviews