Nvent Caddy
Strut Cushion Clamp, 7/8 In. Tube
Mfr # CCC0087
Zoro # G2274973
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel with Polypropylene Cushion
- Pipe Size (In.) 1/2 in
- Type Tubing
- Width (In.) 1 281/500 in
- Length (In.) 1 89/100 in
Explore More Products
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In 454007
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/2 In COPC0150CP
- NVENT CADDY Tubing Strut Clip, Size 1/2 In TSMI0062
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp 454006
- NVENT CADDY Strut Pipe Clamp, Size 1 In RIGD0100EG
- NVENT CADDY EZ-Riser Riser Clamp, 1 In, 255 lb Max Load 5100100EG
- NVENT CADDY Insulated Strut Clamp, 5/8In.Copper Tube CCC0075
- NVENT CADDY Riser Clamp, 2 1/2 In, 255 lb Max Load 5110250CP
- NVENT CADDY Riser Clamp, 9.5"L, 7/8"W, ElectroGalv EZR0125
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, Steel CN50
- DIXON Toggle Sanitary Clamp, 2" 13MHLA200
- Nvent Caddy Plumbing Accessories