Strut Nut, 450 To 1100 lb Max Load

CADDY| Zoro #: G0825535| Mfr #: SLICK375

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 450 for Vertical Channel, 1100 for Horizontal Channel
Width (In.): 1-1/8
Height (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825535 Mfr #: SLICK375
Max. Load (Lb.): 450 for Vertical Channel, 1100 for Horizontal ChannelWidth (In.): 1-1/8
Height (In.): 7/8Material: Spring Steel, Polyamide
Description/Special Features: For Attachment Of Threaded Rod And Hardware To Standard Strut ChannelMetal Detectable: Yes
Item: Strut NutThread Size (In.): 3/8-16
Country of Origin (subject to change): United States

Description

Strut Nut, Max. Load (Lb.) 450 for Vertical Channel, 1100 for Horizontal Channel, Material of Construction Spring Steel, Polyamide, Width (In.) 1-1/8, Height (In.) 7/8, Thread Size (In.) 3/8-16, Metal Detectable Yes, For Attachment Of Threaded Rod And Hardware To Standard Strut Channel

Reviews