KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strut Pipe Clamp, Size 1 1/2 In

CADDY| Zoro #: G1902564| Mfr #: RIGD0150EG

$2.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-1/4
Max. Load (Lb.): 800
Includes: Tread impression and captured screw (1/2" - 4" pipe size)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902564 Mfr #: RIGD0150EG
Width (In.): 1-1/4Max. Load (Lb.): 800
Includes: Tread impression and captured screw (1/2" - 4" pipe size)Description/Special Features: 12 Gauge Strap
Thread Size (In.): 1.90Rod Size: 1.90"
Pipe Size (In.): 1-1/2Type: Heavy Duty
Item: Strut Pipe ClampMaterial: Electro-galvanized Steel
Standards: UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)Metal Detectable: Yes
Country of Origin (subject to change): United States

Description

Strut Pipe Clamp, Heavy Duty, Pipe Size (In.) 1-1/2, Rod Size 1.90 In., Max. Load (Lb.) 800, Material of Construction Electro-Galvanized Steel, Width (In.) 1-1/4, Thread Size (In.) 1.90, Metal Detectable Yes, 12 Gauge Strap, Includes Tread impression and captured screw (1/2 In. - 4 In. pipe size), Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Reviews