BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Strut Pipe Clamp, Size 1 1/2 In

CADDY| Zoro #: G0396487| Mfr #: RIGD0150S4

$14.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-1/4Material: 304 Stainless steelThread Size (In.): 1.90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396487 Mfr #: RIGD0150S4
Width (In.): 1-1/4Material: 304 Stainless steel
Thread Size (In.): 1.90Pipe Size (In.): 1-1/2
Rod Size: 1.90"Includes: Captive Combo Head Machine Screw And Built In Nut
Standards: UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)Metal Detectable: Yes
Max. Load (Lb.): 800Item: Strut Pipe Clamp
Description/Special Features: 12 Gauge ScrewType: Heavy Duty
Country of Origin (subject to change): United States

Description

Strut Pipe Clamp, Heavy Duty, Pipe Size (In.) 1-1/2, Rod Size 1.90 In., Max. Load (Lb.) 800, Material of Construction 304 Stainless Steel, Width (In.) 1-1/4, Thread Size (In.) 1.90, Metal Detectable Yes, 12 Gauge Screw, Includes Captive Combo Head Machine Screw And Built In Nut, Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Reviews