Strut Pipe Clamp, Size 1 1/4 In

CADDY| Zoro #: G0840594| Mfr #: RIGD0125S4

$6.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-1/4
Max. Load (Lb.): 600
Includes: Captive Combo Head Machine Screw And Built In Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840594 Mfr #: RIGD0125S4
Width (In.): 1-1/4Max. Load (Lb.): 600
Includes: Captive Combo Head Machine Screw And Built In NutDescription/Special Features: 14 Gauge Screw
Thread Size (In.): 1.66Rod Size: 1.66"
Pipe Size (In.): 1-1/4Type: Heavy Duty
Item: Strut Pipe ClampMaterial: 304 Stainless steel
Standards: UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)Metal Detectable: Yes
Country of Origin (subject to change): United States

Description

Strut Pipe Clamp, Heavy Duty, Pipe Size (In.) 1-1/4, Rod Size 1.66 In., Max. Load (Lb.) 600, Material of Construction 304 Stainless Steel, Width (In.) 1-1/4, Thread Size (In.) 1.66, Metal Detectable Yes, 14 Gauge Screw, Includes Captive Combo Head Machine Screw And Built In Nut, Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Reviews