Strut Pipe Clamp, Size 1 In

CADDY| Zoro #: G1641333| Mfr #: RIGD0100EG

$1.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1
Type: Heavy Duty
Description/Special Features: 14 Gauge Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641333 Mfr #: RIGD0100EG
Pipe Size (In.): 1Type: Heavy Duty
Description/Special Features: 14 Gauge StrapMetal Detectable: Yes
Thread Size (In.): 1.315Max. Load (Lb.): 600
Width (In.): 1-1/4Includes: Tread impression and captured screw (1/2" - 4" pipe size)
Material: Electro-galvanized SteelStandards: UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Rod Size: 1.315"Item: Strut Pipe Clamp
Country of Origin (subject to change): United States

Description

Strut Pipe Clamp, Heavy Duty, Pipe Size (In.) 1, Rod Size 1.315 In., Max. Load (Lb.) 600, Material of Construction Electro-Galvanized Steel, Width (In.) 1-1/4, Thread Size (In.) 1.315, Metal Detectable Yes, 14 Gauge Strap, Includes Tread impression and captured screw (1/2 In. - 4 In. pipe size), Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Reviews