KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strut Pipe Clamp, Size 2 1/2 In

CADDY| Zoro #: G0980682| Mfr #: RIGD0250EG

$2.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 800
Type: Heavy Duty
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980682 Mfr #: RIGD0250EG
Max. Load (Lb.): 800Type: Heavy Duty
Metal Detectable: YesPipe Size (In.): 2-1/2
Material: Electro-galvanized SteelWidth (In.): 1-1/4
Item: Strut Pipe ClampDescription/Special Features: 12 Gauge Strap
Thread Size (In.): 2.875Includes: Tread impression and captured screw (1/2" - 4" pipe size)
Standards: UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)Rod Size: 2.875"
Country of Origin (subject to change): United States

Description

Strut Pipe Clamp, Heavy Duty, Pipe Size (In.) 2-1/2, Rod Size 2.875 In., Max. Load (Lb.) 800, Material of Construction Electro-Galvanized Steel, Width (In.) 1-1/4, Thread Size (In.) 2.875, Metal Detectable Yes, 12 Gauge Strap, Includes Tread impression and captured screw (1/2 In. - 4 In. pipe size), Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Reviews