SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strut Pipe Clamp, Size 4 In

CADDY| Zoro #: G0585173| Mfr #: RIGD0400S4

$22.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: 11 Gauge ScrewIncludes: Captive Combo Head Machine Screw And Built In NutType: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585173 Mfr #: RIGD0400S4
Description/Special Features: 11 Gauge ScrewIncludes: Captive Combo Head Machine Screw And Built In Nut
Type: Heavy DutyMax. Load (Lb.): 1000
Metal Detectable: YesPipe Size (In.): 4
Width (In.): 1-1/4Standards: UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Item: Strut Pipe ClampThread Size (In.): 4"
Rod Size: 4.0"Material: 304 Stainless steel
Country of Origin (subject to change): United States

Description

Strut Pipe Clamp, Heavy Duty, Pipe Size (In.) 4, Rod Size 4.0 In., Max. Load (Lb.) 1000, Material of Construction 304 Stainless Steel, Width (In.) 1-1/4, Thread Size (In.) 4 In., Metal Detectable Yes, 11 Gauge Screw, Includes Captive Combo Head Machine Screw And Built In Nut, Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Reviews