SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strut To Strut Clamp, 1000 lb Max Load

CADDY| Zoro #: G2281124| Mfr #: STS

$1.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Strut To Strut ClampMax. Load (Lb.): 1000Description/Special Features: For Assembly Of Back To Back Half Slot Strut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281124 Mfr #: STS
Item: Strut To Strut ClampMax. Load (Lb.): 1000
Description/Special Features: For Assembly Of Back To Back Half Slot StrutIncludes: Two Halve Castings, Nut and Bolt
Width (In.): 1/2Metal Detectable: Yes
Material: Electro-galvanized SteelCountry of Origin (subject to change): China

Description

Strut To Strut Clamp, Max. Load (Lb.) 1000, Material of Construction Electro-Galvanized Steel, Width (In.) 1/2, Metal Detectable Yes, For Assembly Of Back To Back Half Slot Strut, Includes Two Halve Castings, Nut and Bolt

Reviews