Superfix Cushioned Pipe Clamp, 2 1/2 In

CADDY| Zoro #: G0731193| Mfr #: 454012

$5.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 2-1/2
Type: Cushioned
Description/Special Features: With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731193 Mfr #: 454012
Pipe Size (In.): 2-1/2Type: Cushioned
Description/Special Features: With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe LinesMetal Detectable: Yes
Thread Size (In.): 3/8Max. Load (Lb.): 300
Includes: Welded 3/8" Cap NutBolt Size (In.): 3/8-16
Material: Electro-Galvanized Steel, EPDM-SBR RubberStandards: Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E
Rod Size: 3/8"Item: Pipe Clamp
Country of Origin (subject to change): China

Description

Pipe Clamp, Cushioned, Pipe Size (In.) 2-1/2, Rod Size 3/8 In., Max. Load (Lb.) 300, Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable Yes, With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines, Includes Welded 3/8 In. Cap Nut, Standards Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E

Reviews