Nvent Caddy
EZ-Riser Superfix Cushioned Pipe Clamp
Mfr # 454006
Zoro # G1355961
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 180 lb
- Rod Size 3/8 in
- Type Cushioned
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In RIGD0050S4
- NVENT CADDY Strut Pipe Clamp, Size 1 In RIGD0100EG
- NVENT CADDY Strut Cushion Clamp, 1 In Pipe CCC0125
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty RIGD0400EG
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/8 In 389001
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In TSMI0137
- NVENT CADDY Insulated Strut Clamp, 5/8In.Copper Tube CCC0075
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube CCC0037
- NVENT CADDY Riser Clamp, 2 In, 255 lb Max Load 5110200CP
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In UX23810
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In 454007
- Nvent Caddy Pipe & Tube Clamps