KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Superfix Cushioned Pipe Clamp, Size 2 In

CADDY| Zoro #: G0261721| Mfr #: 454010

$3.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 180
Includes: Welded 3/8" Cap Nut
Description/Special Features: With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261721 Mfr #: 454010
Max. Load (Lb.): 180Includes: Welded 3/8" Cap Nut
Description/Special Features: With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe LinesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 2
Type: CushionedItem: Pipe Clamp
Bolt Size (In.): 3/8-16Material: Electro-Galvanized Steel, EPDM-SBR Rubber
Standards: Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:EMetal Detectable: Yes
Country of Origin (subject to change): China

Description

Pipe Clamp, Cushioned, Pipe Size (In.) 2, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable Yes, With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines, Includes Welded 3/8 In. Cap Nut, Standards Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E

Reviews